Beli alat skimmer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Squeezeratribut:
- Capacity (L): 14
- Dimensions (Width W x Depth D x Height H) (mm): 310 x 360 x 295
- Mass (kg): 3
- Material (Pedals): Polypropylene (PP)
- Material (Roller): Vinyl Chloride (PVC)
- Material (Tank): Polypropylene (PP)
- Non Brand Wiperatribut:
- Size: 35cm
- Cotswold Stainless Steel Blade SqueegeeDeskripsi:Cotswold Stainless Steel Blade Squeegee withatribut:
- Color: Silver
- Material: Rubber
- Blade Width (inch): 12
- Blade Width (mm): 300
- Schneider Electric Plug Head PratiKa Wander Series (Steker)atribut:
- Cable Cross Section (mm²): 2.5-10
- Cable Entry: Cable gland
- Cable Outer Diameter (mm): 11.5-21
- Color: Red
- Connections - Terminals: Captive screws
- Contacts Material: Pins: nickel plated brass
- Device Short Name: PratiKa plug
- Ground Lug Clockwise Position: 6 h
- Network Frequency (Hz): 50/60
- Network Type: AC
- Outlet Standard: Industrial
- Plug Socket Category: Low voltage
- Plug, Socket Material: Housing: self-extinguishing engineering polymer
- Plug, Socket, Control Station Shape: 90° angled
- Poles Description: 3P+N+E
- Product or Component Type: Wander plug
- Range: PratiKa
- Rated Current (A): 32
- Rated Operational Voltage (V): 380-415 (AC)
- Thread Type: Pg 21
- Bima Skimmer Long Handleatribut:
- Material: SUS 304
- Lion Star Wiper Glass Cleaneratribut:
- Dimensions (mm): 280 x 165 x H 38
- Packing Dimensions (mm): 365 x 260 x 695
- Volume (m³): 0.066
- KOKOO Sendok Saringatribut:
- Length (cm): 34.5
- Bima One Piece Perforated Skimmeratribut:
- Material: Inox Premium
- Size (Øcm): 11
- Length (cm): 33.4
- Thickness (mm): 2.5
- Teramoto Floor Squeegee Replacementatribut:
- Width (mm): 480
- Teramoto Mop Squeezer C typeDeskripsi:-It uses both feet to support it, making the bucket stable while pulling up the mop. It can squeeze tighter than before.atribut:
- Dimensions: 342x485x288mm
- Lion Star Alat Peras Jerukatribut:
- Packing Dimensions (mm): 515 x 340 x 328
- Dimensions (mm): Ø 91 x H 122
- Color: Random Color
- Volume (m³): 0.057
- Emaux Wall Skimmer Standard (Concrete Pool)atribut:
- Capacity (L): 9.5
- JTC Waste Oil DrainDeskripsi:Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oilatribut:
- Capacity (L): 80
- JTC Oil Hand Operated Pump (Peralatan Oli)atribut:
- Hose Length (mm): 1750
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Tank Capacity (L) : 20
Daftar Harga alat skimmer Terbaru March 2026
| TRUSCO Squeezer | Rp789.900 |
| Non Brand Wiper | Rp80.900 |
| Cotswold Stainless Steel Blade Squeegee | Rp289.900 |
| Schneider Electric Plug Head PratiKa Wander Series (Steker) | Rp829.900 |
| Bima Skimmer Long Handle | Rp129.900 |
| Lion Star Wiper Glass Cleaner | Rp24.900 |
| KOKOO Sendok Saring | Rp40.900 |
| Bima One Piece Perforated Skimmer | Rp129.900 |
| Teramoto Floor Squeegee Replacement | Rp35.900 |
| Teramoto Mop Squeezer C type | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/gnP102073599-2.jpg)







/f1P105064541-1.jpg)

/P101534565-1.jpg)